X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4368-B-0 "Highcliff" One Piece Toilet

Item: K4368-B-0
Finish: White
Online Availability: Available for immediate shipment

List Price: $212.35

Price: $175.40



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17-1/2"
Width 14-1/2"
Depth 26"
Water Depth From Rim 11-3/8 x 10-3/8
Flush Type Pressure Flush
Gallons Per Flush 1.6
Rough In Dimension 10"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Additional Information can be used as either a 10'' or 12'' rough
CEC Approved No