Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K3935-1-NA
Kohler K3935-1-NA "Vault" Apron Front / Specialty Kitchen Sink
| Item: | K3935-1-NA |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $594.85
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 29-3/4" |
| Width | 24-5/16" |
| Depth | 9-5/16" |
| Overall Size | 29-3/4'' x 24-5/16'' x 9-5/16'' |
| Bowl Length | 26-1/2" |
| Bowl Width | 17-3/16" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Installation Hardware Included | Yes |
| Product Specifications |
| Warranty |


