X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3843-NA "Octave" Undermount Double Bowl Kitchen Sink

Item: K3843-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $899.00

Price: $765.05



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32"
Width 20-1/4"
Depth 9-5/16"
Overall Size 32'' x 20-1/4'' x 9-5/16''
Bowl Length 14-3/8"
Bowl Width 18-5/16"
Bowl Depth 9"
Second Bowl Length 14-3/8"
Second Bowl Width 18-5/16"
Second Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Includes left bottom bowl rack, right bottom bowl rack, sponge caddy abd stinless steel cleaner