Kohler K3840-3-NA "Vault" Self Rimming Bar Sink
| Item: | K3840-3-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $382.10
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 9-5/16" |
| Overall Size | 15'' x 15'' x 9-5/16'' |
| Bowl Length | 12-1/4" |
| Bowl Width | 9-9/16" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 3 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Features | • Can Also be Used for Undermount Applications |
| Includes | Bottom Bowl Rack |
| Product Specifications |
| Warranty |


