Kohler K3828-RA-0 "Cimarron" One Piece Toilet
| Item: | K3828-RA-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $573.04
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-1/2" |
| Height w/ Seat | 18-1/2" |
| ADA Height | Yes |
| Width | 18-15/16" |
| Depth | 29-5/16" |
| Water Depth From Rim | 11-3/4'' x 8'' |
| Flush Type | Gravity Flush |
| Flush Technology | Class Five Flushing System |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Right Side |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Sense |
| Height | 28-13/16" |
| Length | 29-5/16" |
| Warranty |


