Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K3753-0 "Persuade Circ" Two Piece Toilet

Item: K3753-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 14-3/16"
Water Depth From Rim 4-1/2'' X 5-3/4''
Flush Type Gravity Flush
Flush Technology Dual Flush
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Polished Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Skirted
Construction Vitreous China
Eco Friendly Water Sense
Features Supply Line Included, Dual Flush System, Seat Sold Separately
Additional Information Dual Flush 1.6 or 1.0 GPF
Height 33-3/4"
Length 28-5/8"