Kohler K3652-0 "Barrington" Two Piece Toilet

Item: K3652-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $690.50



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 21-1/4"
Water Depth From Rim 12'' x 10''
Flush Type Pressure Flush
Flush Technology Pressure Lite
Gallons Per Flush 1.0
Rough In Dimension 4"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2-1/4"
Construction Vitreous China
Eco Friendly Water Sense
Features • Rear Outlet
Height 29-1/4"
Length 28-3/4"
Toilet Trapway Exposure Concealed