X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3615-RA-0 "Gabrielle" One Piece Toilet

Item: K3615-RA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/4"
Height w/ Seat 19"
ADA Height Yes
Width 18-3/4"
Water Depth From Rim 11'' x 8-1/2''
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Right Side
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Cal Green Compliant
CEC Approved Yes
Height 28"
Length 28-3/8"
Toilet Trapway Exposure Exposed
Weight 105 lbs