X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3578-96 "Barrington" Two Piece Toilet

Item: K3578-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17"
ADA Height Yes
Width 21-1/4"
Water Depth From Rim 12'' x 10''
Flush Type Pressure Flush
Flush Technology Pressure Lite
Gallons Per Flush 1.0
Rough In Dimension 4"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Cal Green Compliant
Features Rear Outlet
Height 31-1/4"
Length 31-1/2"
Toilet Trapway Exposure Concealed