X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3577-0 "Wellworth Classic" Two Piece Toilet

Item: K3577-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-1/2"
Width 19-5/8"
Depth 27-1/2"
Flush Type Gravity Flush
Flush Technology Class Five Flushing System
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Efficient
Cal Green Compliant
Height 28-1/4"