X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3554-RA-0 "Barrington" Two Piece Toilet

Item: K3554-RA-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15"
Width 21-1/4"
Depth 31-1/2"
Water Depth From Rim 12'' x 10''
Flush Type Pressure Flush
Flush Technology Pressure Lite Flushing System
Gallons Per Flush 1.6
Rough In Dimension 4"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Right Side
Trip Lever Finish Polished Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
Features Rear Outlet
Equipped with Sloan FLUSHMATE Valve
Height 29-1/4"