Kohler K3531-0 "Wellworth" Two Piece Toilet
| Item: | K3531-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $440.96 (Pricing is for White)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| Width | 21-1/4" |
| Depth | 30-1/8" |
| Water Depth From Rim | 11-1/2'' x 9-1/2'' |
| Flush Type | Pressure Flush |
| Gallons Per Flush | 1.0 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Polished Chrome |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Sense |
| Features | • Equipped with Sloan FLUSHMATE Valve |
| Height | 29-1/4" |
| Warranty |


