X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3519-96 "Highline" Two Piece Toilet

Item: K3519-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17-1/8"
Width 21-1/4"
Water Depth From Rim 11-1/2'' x 9-1/2''
Flush Type Pressure Flush
Flush Technology Pressure Lite
Gallons Per Flush 1.0
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Cal Green Compliant
Height 31-1/4"
Length 30-1/8"
Toilet Trapway Exposure Exposed