Kohler K3505-T-0 "Wellworth" Two Piece Toilet
| Item: | K3505-T-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $482.63 (Pricing is for White)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| ADA Height | No |
| Width | 21-1/4" |
| Depth | 30-1/4" |
| Flush Type | Pressure Flush |
| Flush Technology | Pressure Lite Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Polished Chrome |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Features | • Equipped with Sloan FLUSHMATE Valve |
| Includes | Tank Cover Locks |
| Height | 29-1/4" |
| Warranty |


