X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3505-47 "Wellworth" Two Piece Toilet

Item: K3505-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $564.35

Price: $466.16 (Pricing is for Almond)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 21-1/4"
Depth 30-1/4"
Flush Type Pressure Flush
Flush Technology Pressure Lite
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Features Equipped with Sloan FLUSHMATE Valve
CEC Approved No