X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3159-NA "Poise" Undermount Double Bowl Kitchen Sink

Item: K3159-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Depth 9-1/2"
Overall Size 33'' x 18'' x 9-1/2''
Bowl Length 14-7/16"
Bowl Width 14"
Bowl Depth 9-3/16"
Second Bowl Length 14-7/16"
Second Bowl Width 14"
Second Bowl Depth 9-3/16"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Includes Cutting Board and Rack
Features Silent Shield Plus Sound Absorbing Technology
Height 9-1/2"