X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2979-4-0 "Tresham" Vanity Top

Item: K2979-4-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $256.25

Price: $199.11 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 25-7/16 x 19-1/16 x 7-7/8
Height 7-7/8"
Length 25-7/16"
Width 19-1/16"
Depth 7-7/8"
Bowl Length 19-1/16"
Bowl Width 10-1/2"
Bowl Depth 5-1/4"
Number of Bowls 1
Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Faucet Centers 4'' Centers
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow Yes
Overflow Location Back
Material Fireclay
Features Countertop Installation or Vanity Installation