X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2967-BR1 Swing Door Medicine Cabinet

Item: K2967-BR1
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Length 3-1/2"
Width 20"
Height 26"
Overall Size 26 x 20 x 3-1/2
Mounting Type Recessed or Surface Mounted
Construction Aluminum / Wood
Number of Shelves 2
Adjustable Shelves Yes
Cabinet Rough In Dimension 16 x 24 x 2-1/2
Includes Side Mirror Kit For Surface Mount Installation
Additional Information Can Be Installed With Right Or Left Swing
Can Be Surface Mounted or Recess Mounted
Depth 5-3/8"
Extension From Wall 5-3/8"
Installation Hardware Included Yes