X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2955-8-0 "Traverse" Vanity Top

Item: K2955-8-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 30-1/2 x 21-5/8 x 5-1/4
Height 5-1/4"
Length 30-1/2"
Width 21-5/8"
Depth 5-1/4"
Bowl Length 12"
Bowl Width 15-1/4"
Bowl Depth 3"
Number of Bowls 1
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Centers 8'' Centers
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow Yes
Overflow Location Back
Material Fireclay
Features Countertop Installation or Vanity Installation