X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2939-PG-SAA "Catalan" Swing Door Medicine Cabinet

Item: K2939-PG-SAA
Finish: Satin Anodized Aluminum
Online Availability: Available for immediate shipment


Details and Dimensions

Length 4-3/4"
Width 20-1/8"
Height 36"
Overall Size 36 x 20-1/8 x 4-3/4
Mounting Type Recessed or Surface Mounted
Construction Anodized Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 19-3/8'' x 35-1/4'' x 4''
Includes Four Black Tinted Glass Shelves
Features "Left or Right-Hand Door Hinge, 170 Degree Self-Closing Hinge, Removable Door For Easy Installation and Cleaning, Triple Mirror Design"