Kohler K2913-PG-SAA "Catalan" Swing Door Medicine Cabinet
| Item: | K2913-PG-SAA |
| Finish: | Satin Anodized Aluminum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.64
Details and Dimensions
| Length | 4-3/4" |
| Width | 15" |
| Height | 36" |
| Construction | Anodized Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 14-1/4'' x 35-1/4'' x 4'' |
| Includes | Four Black Tinted Glass Shelves |
| Features | • "Left or Right-Hand Door Hinge, 107 Degree Self-Closing Hinge, Removable Door For Easy Installation and Cleaning, Triple Mirror Design" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


