X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2882-0 "Verticyl" Undermount Bathroom Sink

Item: K2882-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $175.20

Price: $136.13 (Pricing is for White)




Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-13/16"
Width 15-5/8"
Depth 6-3/4"
Height 6-3/4"
Overall Size 19-13/16 x 15-5/8 x 6-3/4
Bowl Length 17-1/4"
Bowl Width 13"
Bowl Depth 3-1/8"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1