Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2881-0 "Verticyl" Undermount Bathroom Sink

Item: K2881-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $125.70

Price: $97.67 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-1/8"
Width 16"
Depth 6-3/4"
Height 6-3/4"
Overall Size 19-1/8 x 16 x 6-3/4
Bowl Length 17"
Bowl Width 14"
Bowl Depth 3-1/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1