X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2874-0 "Canvas" Undermount Bathroom Sink

Item: K2874-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-7/16"
Width 16-1/16"
Depth 5-7/8"
Height 5-7/8"
Overall Size 19-7/16 x 16-1/16 x 5-7/8
Bowl Length 17"
Bowl Width 14"
Bowl Depth 3-15/16"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-5/8"
Overflow Yes
Overflow Location Front
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
ADA Compliant Yes
Includes Hardware Kit
Number of Bowls 1