X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2844-4-0 "Tresham" Pedestal Bathroom Sink

Item: K2844-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $495.00

Price: $384.62 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 24"
Width 19-1/2"
Depth 34-5/8"
Height 34-5/8"
Overall Size 24 x 19-1/2 x 34-5/8
Bowl Length 14-1/4"
Bowl Width 12-1/2"
Bowl Depth 3-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Sink Construction Fireclays
Pedestal Base Included Yes
Number of Bowls 1