Kohler K2822-4W-0 "Iron Works" Wall Hung Bathroom Sink

Item: K2822-4W-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $566.79 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 24"
Width 23"
Depth 7-7/16"
Overall Size 24'' x 23'' x 7-7/16''
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Handle Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow No
Construction Cast Iron/Exterior Painted White
Installation Hardware Included Yes
Legs Included No
Pedestal Base Included No
ADA Compliant Yes
Features • White Exterior