Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Kohler
>
K2732-F44
Kohler K2732-F44 "Evandale" 25" to 30" Wide Bathroom Vanity
| Item: | K2732-F44 |
| Finish: | Lily |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,147.45 (Pricing is for Lily)
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 33-1/2 x 30 x 21 |
| Height | 33-1/2" |
| Width | 30" |
| Depth | 21" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Material | Wood Soilds |
| Includes | Vitreous Caxton Undermount Sink |
| Bowl Depth | 7-1/2" |
| Bowl Length | 16-1/4" |
| Bowl Width | 19-1/4" |
| Sink Installation Type | Undermount |
| Product Specifications |
| Parts Breakdown |
| Warranty |


