X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2699-8-0 "Bryant" Self Rimming Bathroom Sink

Item: K2699-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $96.45

Price: $74.94 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 20-1/8"
Width 16-1/2"
Depth 7-5/8"
Height 7-5/8"
Overall Size 20-1/8 x 16-1/2 x 7-5/8
Bowl Length 17-3/8"
Bowl Width 11-1/8"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 0-7/8"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Number of Bowls 1