Kohler K2660-1-0 "Vox" Vessel Style Bathroom Sink

Item: K2660-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $197.79



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single-Hole
Length 23"
Width 18-1/8"
Height 6-7/8"
Overall Size 23'' x 18-1/8'' x 6-7/8''
Bowl Length 22"
Bowl Width 13-1/4"
Bowl Depth 3-3/4"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included No
ADA Compliant No
Number of Bowls 1