Kohler K2608-NA "Bachata" Undermount Bathroom Sink
| Item: | K2608-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.94
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 19-7/8" |
| Width | 16-11/16" |
| Height | 5-3/4" |
| Overall Size | 19-7/8'' x 16-11/16'' x 5-3/4'' |
| Bowl Length | 17-1/8" |
| Bowl Width | 14" |
| Bowl Depth | 5-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-5/8" |
| Overflow | No |
| Construction | 20 Gauge Stainless Steel |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • "Undermount or Self-Rimming Installation, Luster Finish" |
| Includes | Basin Clamp Assembly |
| Number of Bowls | 1 |
| Warranty |


