X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2603-SU-NA "Rhythm" Self Rimming Bathroom Sink

Item: K2603-SU-NA
Finish: Satin
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 23-1/8"
Width 15-1/4"
Depth 5-15/16"
Height 5-15/16"
Overall Size 23-1/8 x 15-1/4 x 5-15/16
Bowl Length 18"
Bowl Width 13"
Bowl Depth 5-7/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-5/8"
Construction 20 Gauge Stainless Steel
Sink Construction Metals
Installation Hardware Included Yes
ADA Compliant Yes
Features "Chrome Plated Brass Tube and Gasket, Luster Finish"
Includes "Basin Clamp Assembly, Drain Gasket, Tube"
Number of Bowls 1