X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2526F64/K29564WH "Persuade" Console Bathroom Sink

Item: K2526F64/K29564WH
Finish: Shale
Online Availability: Available for immediate shipment

List Price: $479.00

Price: $392.76



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 25-1/4"
Width 22"
Depth 6"
Height 31-1/2"
Overall Size 25-1/4 x 22 x 6
Bowl Length 18-13/16"
Bowl Width 13-7/8"
Bowl Depth 2-1/2"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction "Steel Tube Base, Vitreous China Sink"
Legs Included Yes
Number of Bowls 1