X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2454-F9/K30498-0 "Thistledown" 25" to 30" Wide Bathroom Vanity

Item: K2454-F9/K30498-0
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $3,644.35

Price: $3,079.70



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 3-1/2 x 30 x 21-3/8
Height 33-1/2"
Width 30"
Depth 21-3/8"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 1
Number of Drawers 1
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow No
Features Faucet Sold Separately
Knotty Pine Solids And Veneers
Includes Cast Iron Vanity Top, Slow-Close, Adjustable Door Hinges