X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2053-N-0 "Soho" Wall Hung Bathroom Sink

Item: K2053-N-0
Finish: White
Online Availability: Please call for availability.

List Price: $275.25

Price: $227.36 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 20"
Width 18"
Depth 7"
Height 7"
Overall Size 20 x 18 x 7
Bowl Length 18"
Bowl Width 13"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
ADA Compliant Yes
Features Wall-Mount and Drilled for Concealed Arm Carrier
Includes Metal Pop-Up Drain No
Number of Bowls 1