X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2007-L-0 "Kingston" Wall Hung Bathroom Sink

Item: K2007-L-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $119.45

Price: $98.67 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 21-1/4"
Width 18-1/8"
Depth 12-1/4"
Overall Size 21-1/4 x 18-1/8 x 12-1/4
Bowl Length 16"
Bowl Width 10"
Bowl Depth 3-1/8"
Sink Shape Rectangle
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Construction Vitreous China
Includes Left Side Soap Dispenser
Number of Bowls 1