X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1997-4-0 "Brenham" Wall Hung Bathroom Sink

Item: K1997-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $220.35

Price: $176.68 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 21-15/16"
Width 19-3/4"
Depth 6"
Height 6-9/16"
Overall Size 21-15/16 x 19-3/4 x 6
Bowl Length 14-3/8"
Bowl Width 12-5/16"
Bowl Depth 3-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Includes Hanger
Number of Bowls 1