Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Soap Dispensers
> Kohler
>
K1994-CP
Kohler K1994-CP Soap Dispenser
| Item: | K1994-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $71.00 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 3-15/16" |
| Width | 2" |
| Construction | Brass |
| Features | • Refillable from above the counter. 16 fluid ounce capacity. |
| Spout Height | 2-3/4" |
| Spout Length | 3-15/16" |
| Product Specifications |
| Warranty |


