X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1977-0 "Tresham" Single Threshold 48'' and Larger Shower Base

Item: K1977-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 32"
Width 32"
Height 21-1/8"
Overall Size 60'' x 32''
Drain Location Left
Drain Included No
Drain Hole Size 3-3/8"
Material Fiberglass Reinforced Acrylic
Features Right Side Intergal Seat, Reinforced with Fiberglass, Molded-In Floor
Weight 72 lbs
Construction Acrylic
Number Of Pieces 1