Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K1974-0
Kohler K1974-0 "Tresham" Single Threshold 48'' and Larger Shower Base
| Item: | K1974-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $446.87
Details and Dimensions
| Configuration | Single Threshold |
| Length | 36" |
| Width | 48" |
| Height | 5-7/16" |
| Drain Location | Center |
| Drain Included | No |
| Drain Hole Size | 3-3/8" |
| Material | Acrylic, Fiberglass Reinforced |
| Features | • Reinforced with Fiberglass, Molded-In Floor |
| Weight | 52 lbs |
| Construction | Acrylic |
| Number Of Pieces | 1 |
| Product Specifications |
| Warranty |


