Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1938-0 "Ballast" Single Threshold 48'' and Larger Shower Base

Item: K1938-0
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Configuration Single Threshold
Length 66"
Overall Length 66"
Overall Width 36"
Width 36"
Height 2-7/8"
Overall Size 66'' x 36''
Drain Location Center
Drain Included No
Drain Hole Size 3-3/8"
Material Resin concrete core with acrylic surface
Features Low Threshold
Weight 131 lbs