Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1937-0 "Ballast" Single Threshold 48'' and Larger Shower Base

Item: K1937-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $591.95

Price: $489.54

Details and Dimensions

Configuration Single Threshold
Length 60"
Width 32"
Height 3-3/16"
Overall Size 60'' x 32'' x 3-3/16''
Drain Location Left
Drain Included No
Drain Hole Size 3-3/8"
Material Resin concrete core with acrylic surface
Features Low Threshold
Weight 128 lbs