X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1936-0 "Ballast" Single Threshold 48'' and Larger Shower Base

Item: K1936-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 32"
Width 32"
Height 3-7/32"
Overall Size 60'' x 32''
Drain Location Right
Drain Included No
Drain Hole Size 3-3/8"
Material Resin concrete core with acrylic surface
Features Low Threshold
Weight 128 lbs