X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1935-0 "Ballast" Single Threshold 48'' and Larger Shower Base

Item: K1935-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Overall Width 36"
Width 36"
Height 1-5/8"
Overall Size 48'' x 36''
Drain Location Center
Drain Included No
Drain Hole Size 3-3/8"
Material Resin concrete core with acrylic surface
Features Ultra Low Threshold
Weight 107 lbs