Kohler K1894-C-CP Soap Dispenser
| Item: | K1894-C-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.88 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 3-7/16" |
| Width | 2" |
| Construction | Brass |
| Features | • Refillable from above the counter. 16 fluid ounce capacity. |
| Product Specifications |
| Installation Guide |
| Warranty |


