X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1737-BV "DTV" Steam Control

Item: K1737-BV
Finish: Vibrant Brushed Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $940.15

Price: $770.93 (Pricing is for Vibrant Brushed Bronze)



Details and Dimensions

Length 1"
Width 5-3/8"
Height 4"
Features "3 year warranty, 20 minute safety shut-off"
Includes "Easy to install digital user interface control with quick connect cables, adjustable time and temperature settings, DTV II Interface, Aromatherapy reservoir on steam head"
Control Type Digital