X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1713-NA "Steam" Steam Generator

Item: K1713-NA
Finish: Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Length 17-3/4"
Width 11-3/4"
Height 12"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 500 Cubic Feet
Voltage 240V
Time To Steam Production 1 minute
Features "3 year warranty from date of installation, steam generators can be installed up to 25 feet from the steam bath area, power clean technology automatic cleaning feature at the touch of a button"
Includes 15kW fast response steam generator
Amperage 90 Amps
Kilowatts 15 KW