Kohler K1708-NA "Steam" Steam Generator
| Item: | K1708-NA |
| Finish: | Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,369.69
Details and Dimensions
| Length | 19-2/3" |
| Width | 6-1/8" |
| Height | 12-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 112 Cubic Feet |
| Voltage | 240V |
| Time To Steam Production | 1 minute |
| Features | • "3 year warranty from date of installation, steam generators can be installed up to 25 feet from the steam bath area, power clean technology automatic cleaning feature at the touch of a button" |
| Includes | 7kW fast response steam generator |
| Amperage | 50 Amps |
| Kilowatts | 7 KW |
| Product Specifications |
| Warranty |


