X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1695-NA "Steam" Steam Generator

Item: K1695-NA
Finish: Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Length 19-2/3"
Width 6-1/8"
Height 12-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 56 Cubic Feet
Voltage 240V
Time To Steam Production 1 minute
Features "3 year warranty from date of installation, steam generators can be installed up to 25 feet from the steam bath area"
Includes 5kW fast response steam generator
Amperage 40 Amps
Kilowatts 5 KW