X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1647-PC-BV "Steam" Steam Control

Item: K1647-PC-BV
Finish: Vibrant Brushed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Length 1"
Width 7-1/4"
Height 4"
Features "3 year warranty, 20 minute safety shut-off"
Includes "Quick connect RJ-12 cord and connector, adjustable time and temperature settings, digital clock and aromatherapy reservoir on steam head"
Control Type Digital
Diameter 3"
Extension From Wall 0-3/4"