Kohler K1647-PC-G "Steam" Steam Control
| Item: | K1647-PC-G |
| Finish: | Brushed Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $490.69 (Pricing is for Brushed Chrome)
Details and Dimensions
| Length | 1" |
| Width | 7-1/4" |
| Height | 4" |
| Features | • "3 year warranty, 20 minute safety shut-off" |
| Includes | "Quick connect RJ-12 cord and connector, adjustable time and temperature settings, digital clock and aromatherapy reservoir on steam head" |
| Control Type | Digital |
| Diameter | 3" |
| Extension From Wall | 0-3/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


